1/2 in. 3-Hole Electro Galvanized Extension Split Pipe Clamp 2-Piece
1/2 in. 3-Hole Electro Galvanized Extension Split Pipe Clamp 2-Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Electrogalvanized
- Diameter:
- 1/2 in
- Height:
- 2-5/16 in
- Material:
- Stainless Steel
- Number of Pieces:
- 2 Piece
- UL Listed:
- No
- Width:
- 3-1/2 in