This product requires certification to purchase.

1/2 in. Malleable Iron Plain Beam Connector

You last purchased this on
 
PHD Manufacturing

1/2 in. Malleable Iron Plain Beam Connector

  • Fast #
  • Part #P905PLD
  • Item #7300301
  • Manufacturer Part #9050050PL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PHD Manufacturing

1/2 in. Malleable Iron Plain Beam Connector

  • Fast #
  • Part #P905PLD
  • Item #7300301
  • Manufacturer Part #9050050PL
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed for attaching hanger rod to the side of wooden beams or walls
  • Normally secured in place with Fig. 48 wood drive screw
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58 Type 34, ANSI SP-69
Application:
Residential
Coating:
Plain
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
2-3/4 in
MSS:
MSS SP-58 Type 34, MSS SP-69
Material:
Malleable Iron
Product Type:
Beam Connector
Rod Size (in):
1/2 in
UL Listed:
No
Work Load Limit:
480 lb