This product requires certification to purchase.

1 in. 3-Hole Electro Galvanized Extension Split Pipe Clamp 2-Piece

You last purchased this on
 
PHD Manufacturing

1 in. 3-Hole Electro Galvanized Extension Split Pipe Clamp 2-Piece

  • Fast #
  • Part #P512CPG
  • Item #7300332
  • Manufacturer Part #5120100CP
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PHD Manufacturing

1 in. 3-Hole Electro Galvanized Extension Split Pipe Clamp 2-Piece

  • Fast #
  • Part #P512CPG
  • Item #7300332
  • Manufacturer Part #5120100CP
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Electro-Galvanized
Diameter:
1 in
Height:
2-5/16 in
Material:
Stainless Steel
Number of Pieces:
2 Piece
UL Listed:
No
Width:
3-1/2 in