3/8 in. Side Beam Connector
3/8 in. Side Beam Connector
Frequently Purchased Together
Product Details
Product Details
- Designed for attaching hanger rod to wood structures
- Secured with Fig 45 lag screw or two Fig 48 wood drive screws, see chart
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 34, ANSI SP-69
- Coating:
- Plain
- MSS:
- MSS SP-58 Type 34, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Side Beam Connector
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes