This product requires certification to purchase.

4 in. Plain Hardened Steel and Malleable Iron Beam Clamp

You last purchased this on
 
PHD Manufacturing

4 in. Plain Hardened Steel and Malleable Iron Beam Clamp

  • Fast #
  • Part #P353PLC
  • Item #4633071
  • Manufacturer Part #353 0037PL
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PHD Manufacturing

4 in. Plain Hardened Steel and Malleable Iron Beam Clamp

  • Fast #
  • Part #P353PLC
  • Item #4633071
  • Manufacturer Part #353 0037PL
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58 Type 19, ANSI SP-58 Type 23, ANSI SP-69
Application:
Residential
Coating:
Plain
FM Approved:
Yes
Fits Pipe Size:
4 in
Height:
1-1/2 in
MSS:
MSS SP-58 Type 19, MSS SP-58 Type 23, MSS SP-69
Material:
Hardened Steel, Malleable Iron
Product Type:
Beam Clamp
Rod Size (in):
3/8 in
UL Listed:
Yes
Width:
1-5/8 in
Work Load Limit:
400 lb