This product requires certification to purchase.

7-1/4 in. 4- Hole Electro-Galvanized Splice Plate

You last purchased this on
 
PHD Manufacturing

7-1/4 in. 4- Hole Electro-Galvanized Splice Plate

  • Fast #
  • Part #P5015EG
  • Item #1427827
  • Manufacturer Part #S5015 EG
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
PHD Manufacturing

7-1/4 in. 4- Hole Electro-Galvanized Splice Plate

  • Fast #
  • Part #P5015EG
  • Item #1427827
  • Manufacturer Part #S5015 EG
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Electrogalvanized
Length:
7-1/4 in
Material:
Carbon Steel
Product Type:
Splice Plate
Thickness:
0.25 in
Width:
1-5/8 in