12 in. Plain Stainless Steel Riser Clamp
Fig 550 12 in. Plain Stainless Steel Riser Clamp
Frequently Purchased Together
Product Details
Product Details
- Designed for supporting and stabilizing vertical pipe runs
- The PVC coating on fig. 553 protects the pipe from the metal surface of the clamp
- This product is not intended for use with hanger rods
- Clamp is designed for standard iron pipe O.D. and must be considered when sizing other types of piping
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 8, ANSI SP-69
- Application:
- Pipe, Stabilization
- Coating:
- Plain
- Collection:
- Fig 550
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- MSS:
- MSS SP-58 Type 8, MSS SP-69
- Material:
- Stainless Steel
- Product Type:
- Riser Clamp
- UL Listed:
- Yes
- Weight:
- 16.50 lb
- Width:
- 22-1/2 in
- Work Load Limit:
- 2700 lb