Fig 585
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Pipe Clamp
- Coating:
- Plain
- Collection:
- Fig 585
- Diameter - Inside 1:
- 7/8 in
- Diameter - Outside:
- 2-5/16 in
- Height:
- 1-3/4 in
- Material:
- Cast Iron, Low Carbon Steel
- Product Type:
- Flat Washer