This product requires certification to purchase.

3/8 in. 730 lb. Carbon Steel Deck Insert

You last purchased this on
 
PHD Manufacturing

Fig. 885 3/8 in. 730 lb. Carbon Steel Deck Insert

  • Fast #
  • Part #P885PLC
  • Item #1430058
  • Manufacturer Part #885 0037PL
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
PHD Manufacturing

Fig. 885 3/8 in. 730 lb. Carbon Steel Deck Insert

  • Fast #
  • Part #P885PLC
  • Item #1430058
  • Manufacturer Part #885 0037PL
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed for installation in metal concrete deck forms to provide a means to support piping and equipment
  • Requires Certification

Documents


Specifications

Coating:
Plain
Collection:
Fig. 885
Material:
Carbon Steel
Product Type:
Deck Insert
Rod Size (in):
3/8 in
Weight:
0.8 lb
Work Load Limit:
730 lb