This product requires certification to purchase.

2 in. Plain Carbon Steel Riser Clamp

You last purchased this on
 
PHD Manufacturing

Figure 550 2 in. Plain Carbon Steel Riser Clamp

  • Fast #
  • Part #P550PLK
  • Item #1428853
  • Manufacturer Part #550 2
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
PHD Manufacturing

Figure 550 2 in. Plain Carbon Steel Riser Clamp

  • Fast #
  • Part #P550PLK
  • Item #1428853
  • Manufacturer Part #550 2
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed for supporting and stabilizing vertical pipe runs
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Each compressor has internal motor protection for added reliability
  • Each design is life tested in extreme environments to ensure reliable and long lasting operation in normal applications
  • Easy and versatile to install and service
  • Every Climatuff® compressor is designed and manufactured to exacting specifications
  • The PVC coating on fig. 553 protects the pipe from the metal surface of the clamp
  • This product is not intended for use with hanger rods
  • Clamp is designed for standard iron pipe O.D. and must be considered when sizing other types of piping
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58 Type 8, ANSI SP-69
Application:
Iron Pipe
Coating:
Plain
Collection:
Figure 550
FM Approved:
Yes
Fits Pipe Size:
2 in
MSS:
MSS SP-58 Type 8, MSS SP-69
Material:
Carbon Steel
Product Type:
Clamp
UL Listed:
Yes
Weight:
1.2 lb
Width:
10-1/4 in
Work Load Limit:
300 lb