3 in. Electrogalvanized Carbon Steel Riser Clamp
Figure 551 3 in. Electrogalvanized Carbon Steel Riser Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed for supporting and stabilizing vertical pipe runs
- Products sold in select areas only, please contact your local branch for availability in your area
- Each compressor has internal motor protection for added reliability
- Each design is life tested in extreme environments to ensure reliable and long lasting operation in normal applications
- In cold weather, it operates as a natural gas or propane gas furnace, offering you the best of both energy worlds
- In warm weather, the package gas/electric system functions as an all-electric, high efficiency air conditioner
- The PVC coating on fig. 553 protects the pipe from the metal surface of the clamp
- This product is not intended for use with hanger rods
- Clamp is designed for standard iron pipe O.D. and must be considered when sizing other types of piping
Documents
Specifications
- ANSI:
- ANSI SP-58 Type 8, ANSI SP-69
- Application:
- Iron Pipe
- Coating:
- Electrogalvanized
- Collection:
- Figure 551
- FM Approved:
- Yes
- Fits Pipe Size:
- 3 in
- MSS:
- MSS SP-58 Type 8, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Clamp
- UL Listed:
- Yes
- Weight:
- 1.99 lb
- Width:
- 11-3/4 in
- Work Load Limit:
- 500 lb