This product requires certification to purchase.

3 in. Copper Epoxy Carbon Steel Riser Clamp for Pipe Support and Residential

You last purchased this on
 
PHD Manufacturing

Figure 552 3 in. Copper Epoxy Carbon Steel Riser Clamp for Pipe Support and Residential

  • Fast #
  • Part #P552CPM
  • Item #1425032
  • Manufacturer Part #552 0300CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PHD Manufacturing

Figure 552 3 in. Copper Epoxy Carbon Steel Riser Clamp for Pipe Support and Residential

  • Fast #
  • Part #P552CPM
  • Item #1425032
  • Manufacturer Part #552 0300CP
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed for supporting and stabilizing vertical tubing runs
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58, ANSI SP-69
Application:
Pipe Support, Residential
Coating:
Copper Epoxy
Collection:
Figure 552
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
FM Approved:
Yes
Fits Pipe Size:
3 in
Length:
11 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Product Type:
Riser Clamp
UL Listed:
Yes
Weight:
1.17 lb
Work Load Limit:
300 lb