This product requires certification to purchase.

3/4 in. Carbon Steel Plain Beam Attachment

You last purchased this on
 
PHD Manufacturing

Figure 900-1 3/4 in. Carbon Steel Plain Beam Attachment

  • Fast #
  • Part #P9001PLF
  • Item #1428775
  • Manufacturer Part #900 0075PL
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PHD Manufacturing

Figure 900-1 3/4 in. Carbon Steel Plain Beam Attachment

  • Fast #
  • Part #P9001PLF
  • Item #1428775
  • Manufacturer Part #900 0075PL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58 Type 22, ANSI SP-69
Coating:
Plain
Collection:
Figure 900-1
MSS:
MSS SP-58 Type 22, MSS SP-69
Material:
Carbon Steel
Product Type:
Beam Attachment
Rod Size (in):
3/4 in
Thickness:
0.375 in
UL Listed:
No
Width:
2-1/2 in
Work Load Limit:
3230 lb