1320 ft. Spline Screen in Black
1320 ft. Spline Screen in Black
Frequently Purchased Together
Product Details
Product Details
- For replacing screening
- Serrated screen retainer
- Phifer Screen Spline is replacement spline for use in rescreening windows or doors. The durable vinyl spline holds your insect screen securely in the window frame. The serrated edges are designed to securely lock the screen into the frame channel.
- For use with aluminum and fiberglass insect screen
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 7/40 in
- Length:
- 1320 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Window Hardware Type:
- Screen Spline