This product requires certification to purchase.

24 in. Fiberglass Charcoal

You last purchased this on
 
Phifer

24 in. Fiberglass Charcoal

  • Fast #
  • Part #P3002512
  • Item #7234408
  • Manufacturer Part #3002512
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Phifer

24 in. Fiberglass Charcoal

  • Fast #
  • Part #P3002512
  • Item #7234408
  • Manufacturer Part #3002512
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Charcoal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 90
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For windows, doors and porches
  • Flexible and easy to install
  • Most frequently used insect screen for windows and doors
  • Made in the USA
  • Requires Certification

Specifications

Application:
Windows, Doors
Coating:
Vinyl
Color Finish Name:
Charcoal
Installation Type:
Vertical Mount
Length:
100 ft
Material:
Fiberglass
Mesh Size:
18 x 16
Thickness:
0.011 in
Width:
24 in