This product requires certification to purchase.

2670 ft. Retainer Spline Screen in Black

You last purchased this on
 
Phifer

2670 ft. Retainer Spline Screen in Black

  • Fast #
  • Part #P3007687
  • Item #5172724
  • Manufacturer Part #3007687
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Phifer

2670 ft. Retainer Spline Screen in Black

  • Fast #
  • Part #P3007687
  • Item #5172724
  • Manufacturer Part #3007687
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For replacing screening
  • Serrated screen retainer
  • Requires Certification

Specifications

Color Finish Name:
Black
Diameter:
1/8 in
Length:
2670 ft
Material:
Plastic
Material Type:
Vinyl