This product requires certification to purchase.

36 in. Screen in Grey

You last purchased this on
 
Phifer

36 in. Screen in Grey

  • Fast #
  • Part #P3002201
  • Item #5172711
  • Manufacturer Part #3002201
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Phifer

36 in. Screen in Grey

  • Fast #
  • Part #P3002201
  • Item #5172711
  • Manufacturer Part #3002201
3.1 out of 5 Customer Rating

X Points
per ROLL
Color Finish Name: Silver Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Offers good outward visibility
  • Will not rust, corrode or stain
  • Standard insect screen mesh
  • Allows good air ventilation
  • Made in the USA
  • Requires Certification

Specifications

Application:
Doors, Windows
Coating:
Vinyl
Color Finish Category:
Greys
Color Finish Name:
Silver Grey
Glass Type:
Fiberglass
Installation Type:
Vertical Mount
Length:
100 ft
Material:
Fiberglass
Mesh Size:
18 x 16
Size:
36 in x 100 ft
Thickness:
0.011 in
Width:
36 in
Window Hardware Type:
Screen