48 in. Screen in Charcoal
48 in. Screen in Charcoal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Offers good outward visibility
- Will not rust, corrode or stain
- Standard insect screen mesh
- Allows good air ventilation
- Made in the USA
Specifications
- Application:
- Doors, Windows
- Coating:
- Vinyl
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Glass Type:
- Fiberglass
- Length:
- 100 ft
- Material:
- Fiberglass
- Mesh Size:
- 18 x 16
- Size:
- 48 in x 100 ft
- Thickness:
- 0.012 in
- Width:
- 48 in
- Window Hardware Type:
- Screen