This product requires certification to purchase.

48 in. x 100 ft. Sun Screen in Charcoal

You last purchased this on
 
Phifer

48 in. x 100 ft. Sun Screen in Charcoal

  • Fast #
  • Part #P3003612
  • Item #7234409
  • Manufacturer Part #3003612
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Phifer

48 in. x 100 ft. Sun Screen in Charcoal

  • Fast #
  • Part #P3003612
  • Item #7234409
  • Manufacturer Part #3003612
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Charcoal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reduces up to 70% sun heat and glare
  • Provides daytime privacy
  • Doubles as insect screen
  • Will not rust, corrode, or stain
  • Let's in soft light and breezes
  • Made in the USA
  • Requires Certification

Specifications

Application:
Windows
Color Finish Name:
Charcoal
Installation Type:
Vertical Mount
Length:
100 ft
Material:
Fiberglass
Mesh Size:
57 x 16
Thickness:
.011 in
Width:
48 in