1-1/2 x 4-1/2 x 4-1/2 in. Sheave
1-1/2 x 4-1/2 x 4-1/2 in. Sheave
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Phoenix Manufacturing Commercial Evaporative Cooler
- Height:
- 1-1/2 in
- Length:
- 4-1/2 in
- UL Listed:
- No
- Width:
- 4-1/2 in