19 x 18 x 1 in. Blower Wheel
19 x 18 x 1 in. Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter:
- 18 in
- FM Approved:
- No
- Length:
- 19 in
- Product Type:
- Blower Wheel
- UL Listed:
- No