230V Power Cleaning System
230V Power Cleaning System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Height:
- 12 in
- Length:
- 4-1/2 in
- UL Listed:
- No
- Volts:
- 230V
- Width:
- 6 in