This product requires certification to purchase.

37 x 52 in. 9110 CFM Evaporative Cooler

You last purchased this on
 
Phoenix Manufacturing

37 x 52 in. 9110 CFM Evaporative Cooler

  • Fast #
  • Part #PD8801
  • Item #1665984
  • Manufacturer Part #D8801
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Phoenix Manufacturing

37 x 52 in. 9110 CFM Evaporative Cooler

  • Fast #
  • Part #PD8801
  • Item #1665984
  • Manufacturer Part #D8801
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideally suited for the rigorous demands of commercial/industrial applications
  • Top-quality
  • Provides many years of dependable and efficient operation
  • Environments that require large quantities of fresh air are excellent candidates for evaporative cooling management
  • Rigid media cooler that's an excellent alternative to costly mechanical systems
  • Constructed of heavy galvanized steel, the Commercial Aspen Cooler delivers up to 22,000 CFM capacity
  • Available in side and down discharge configurations
  • Features a solid shaft for durability, dynamically balanced blower wheels and a multi-layer bottom pan finish
  • City of Los Angeles approved
  • Requires Certification

Documents


Specifications

Application:
Commercial, Industrial
CFM:
9110 ft3/min
Depth:
41 in
Height:
52 in
Horsepower:
3 hp
Material:
Hot Dipped Galvanized Steel
Volts:
230V
Width:
37 in