4-3/4 x 1-1/8 in. Bore Sheave for D/H 2231 Evaporative Cooler
4-3/4 x 1-1/8 in. Bore Sheave for D/H 2231 Evaporative Cooler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- D/H 2231 Evaporative Cooler
- Diameter:
- 4-3/4 in
- FM Approved:
- No
- Material:
- Cast Iron
- RPM:
- 1725
- UL Listed:
- Yes