This product requires certification to purchase.

4 x 22-3/4 x 40 in. Ph/Pd 4800 Pads

You last purchased this on
 
Phoenix Manufacturing

4 x 22-3/4 x 40 in. Ph/Pd 4800 Pads

  • Fast #
  • Part #P52117
  • Item #1811315
  • Manufacturer Part #5-2-117
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Phoenix Manufacturing

4 x 22-3/4 x 40 in. Ph/Pd 4800 Pads

  • Fast #
  • Part #P52117
  • Item #1811315
  • Manufacturer Part #5-2-117
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For model PH/PD4800
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Phoenix 4800
Height:
4 in
Length:
22-3/4 in
Width:
40 in