4 x 22-3/4 x 40 in. Ph/Pd 48700 STD Pads
4 x 22-3/4 x 40 in. Ph/Pd 48700 STD Pads
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For model PH/PD48700
Documents
Specifications
- Brand Model Compatibility:
- Phoenix 48700
- Height:
- 4 in
- Length:
- 22-3/4 in
- Width:
- 40 in