34 x 36 in. 3660 CFM Evaporative Cooler
Frigiking® 34 x 36 in. 3660 CFM Evaporative Cooler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- CFM:
- 3660 ft3/min
- Coating:
- Galvanized
- Collection:
- Frigiking®
- Height:
- 36 in
- Horsepower:
- 1/2 hp
- Material:
- Steel
- Volts:
- 120/240V
- Width:
- 34 in