23-3/4 in. Shower Rail in Polished Nickel
23-3/4 in. Shower Rail in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Adjustable slide bar
- ADA compliance: No
- Primary material: Brass
-
Green
Specifications
- ASME:
- ASME A112.18.1, ASME A112.18.2
- CSA Certified:
- CSA B125.1, CSA B125.2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-1/8 in
- NSF Certified:
- Yes
- Slide Bar Height:
- 23-3/4 in