This product requires certification to purchase.

Aerator in Polished Gold

You last purchased this on
 
Phylrich®

Aerator in Polished Gold

  • Fast #
  • Part #PM501L025
  • Item #3237750
  • Manufacturer Part #M501L_025
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Phylrich®

Aerator in Polished Gold

  • Fast #
  • Part #PM501L025
  • Item #3237750
  • Manufacturer Part #M501L_025
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

BAA Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold
Flow Rate:
1.5 gpm
IAPMO Listed:
No
Material:
Brass
NSF:
NSF 61-9
NSF Certified:
Yes
Pressure Compensating:
No
WaterSense Labeled:
Yes