This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)

You last purchased this on
 
Phylrich®

Amphora Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)

  • Fast #
  • Part #P2PV104A015
  • Item #3412191
  • Manufacturer Part #2PV104A/015
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Phylrich®

Amphora Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)

  • Fast #
  • Part #P2PV104A015
  • Item #3412191
  • Manufacturer Part #2PV104A/015
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Amphora
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Single Handle
Trim Only:
Yes
Valve Trim Type:
Volume Control
WaterSense Labeled:
Yes