This product requires certification to purchase.

Multi Function Showerhead in Polished Nickel

You last purchased this on
 
Phylrich®

Basic II Multi Function Showerhead in Polished Nickel

  • Fast #
  • Part #PK837014
  • Item #7295987
  • Manufacturer Part #K837/014
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Phylrich®

Basic II Multi Function Showerhead in Polished Nickel

  • Fast #
  • Part #PK837014
  • Item #7295987
  • Manufacturer Part #K837/014
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • With round escutcheon
  • Three functions: Aerated, massage and rain
  • Comes with 8" arm and escutcheon
  • 1.8 gpm @ max
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 61-9
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Collection:
Basic II
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
10-1/8 in
Diameter:
4-1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Aerated, Massage, Rain
UL Listed:
No
WaterSense Labeled:
Yes