Robe Hook in Pewter
Georgetown Robe Hook in Pewter
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Georgetown
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Pewter
- Depth:
- 2-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 2-15/16 in