This product requires certification to purchase.

3-Hole Bathroom Faucet with Double Lever Handle in Satin Jewelers Gold

You last purchased this on
 
Phylrich®

Georgian & Barcelona 3-Hole Bathroom Faucet with Double Lever Handle in Satin Jewelers Gold

  • Fast #
  • Part #PK36024J
  • Item #3212314
  • Manufacturer Part #K360/24J
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Phylrich®

Georgian & Barcelona 3-Hole Bathroom Faucet with Double Lever Handle in Satin Jewelers Gold

  • Fast #
  • Part #PK36024J
  • Item #3212314
  • Manufacturer Part #K360/24J
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Satin Jewelers Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Georgian & Barcelona
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Jewelers Gold
Faucet Center Size:
6 in - 12 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-3/8 in
Spout Reach:
5-1/2 in
Spout Type:
High Arc
Trim Only:
No
WaterSense Labeled:
Yes