Thermostatic Cartridge for 4-184 Thermostat
Thermostatic Cartridge for 4-184 Thermostat
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1, ASME A112.18.2
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Thermostatic
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Phylrich®
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- Yes