Widespread Bathroom Sink Faucet in Antique Brass
Widespread Bathroom Sink Faucet in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Male 1/2 in NPT inlets
- Female 1/2 in NPT outlet
- 1/2 in ceramic disc
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 10 gpm
- Handle Type:
- Less Handles
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- Yes