This product requires certification to purchase.

38 x 15 x 26 x 1-1/2 - 2 in. RPZ Backflow Enclosure

You last purchased this on
 
Piedmont Well Covers

38 x 15 x 26 x 1-1/2 - 2 in. RPZ Backflow Enclosure

Brand image
You last purchased this on
 
Piedmont Well Covers

38 x 15 x 26 x 1-1/2 - 2 in. RPZ Backflow Enclosure

  • Fast #
  • Part #P1550A
  • Item #4148383
  • Manufacturer Part #1550A
4.8 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 20-mil orthothalic polyester gelcoat With ultraviolet inhibitors
  • 1/2" chopped polyresin bonded fiberglass
  • 1" - 1-1/2" polyurethane spray foam with R-Factor of 8
  • Choice of colors: Green and almond
  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1060
Height:
26 in
Length:
38 in
Valve Size:
1-1/2 in - 2 in
Width:
15 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com