Fiberglass 26 in. 38 in. 15 in. Valve Covers & Enclosure
Fiberglass 26 in. 38 in. 15 in. Valve Covers & Enclosure
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 1/4 in - 2 in Backflow Preventers
- Height:
- 26 in
- Length:
- 38 in
- Material:
- Fiberglass
- UL Listed:
- No
- Width:
- 15 in