This product requires certification to purchase.

3/4 in. Aluminum Alloy NPT Gas Regulator Valve

You last purchased this on
 
Pietro Fiorentini USA

Governor 3/4 in. Aluminum Alloy NPT Gas Regulator Valve

  • Fast #
  • Part #PF310522BSVLCAP
  • Item #7883945
  • Manufacturer Part #F31052-2BS VL CAP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pietro Fiorentini USA

Governor 3/4 in. Aluminum Alloy NPT Gas Regulator Valve

  • Fast #
  • Part #PF310522BSVLCAP
  • Item #7883945
  • Manufacturer Part #F31052-2BS VL CAP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ANSI Z21.80A-2012/CSA 6.22A-2012(R2016) Class I and Class II for outlet pressures up to 14 in W.C. and inlet pressures up to 10 PSIG certified
  • Integral vent limiter external vent limiter – no vent line required
  • Positive 100% bubble tight lockup Inlet and Outlet test ports 500 to 1 turndown
  • Filter included in all models
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z21.80
CSA Certified:
CSA 6.22A 2012, CSA 6.3B 2012
Collection:
Governor
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Height:
5-59/100 in
Length:
4-3/50 in
Material:
Aluminum Alloy, Rubber, Steel
Pressure - Maximum:
2 psi
Recommended Valve Application:
Natural Gas, Propane Gas
UL Listed:
No
Valve Body Material:
Aluminum Alloy
Valve Size:
3/4 in
Valve Type:
Gas Regulator Valve