8 in. Medium Density Criss-Cross Foam Pig
MC Series 8 in. Medium Density Criss-Cross Foam Pig
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Coated foam pigs are used for regular wiping and general cleaning
- The pig is constructed from an open-cell polyurethane foam with a durable polyurethane elastomer coating
- MC pigs are constructed of 5 pound per cubic foot density foam and coated with polyurethane elastomer in criss-cross pattern
- Options and other configurations include double-dish, double-nose, pulling rope or cable, transmitter or pinger cavity, jetting bypass ports, magnets, and customized diameters and lengths for special pigging applications
Specifications
- Application:
- Batching, General Cleaning, Wiping
- CARB OTC LEED Compliant:
- No
- Collection:
- MC Series
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material Type:
- Polybutolyne
- NSF Certified:
- No
- Product Type:
- Foam Pig
- Size:
- 8 in