This product requires certification to purchase.

Black Enamel Steel Embedded Grill Mount Base Post with Swivel Grate for ASW-20 Series Accessible Grills

You last purchased this on
 
Pilot Rock

Black Enamel Steel Embedded Grill Mount Base Post with Swivel Grate for ASW-20 Series Accessible Grills

  • Fast #
  • Part #RASW20B2
  • Item #7951911
  • Manufacturer Part #ASW-20 B2
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pilot Rock

Black Enamel Steel Embedded Grill Mount Base Post with Swivel Grate for ASW-20 Series Accessible Grills

  • Fast #
  • Part #RASW20B2
  • Item #7951911
  • Manufacturer Part #ASW-20 B2
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy gauge welded steel fabrication. No rivets.
  • 360 degree firebox rotation on theft proof swivel.
  • Single level swivel cooking grate is ADA compliant.
  • Meets ADA guidelines for reach and operability.
  • This is the same charcoal grill made for state and national parks and campgrounds.
  • Made in the USA since 1959.
  • Requires Certification

Documents


Specifications

Application:
Outdoor
Brand Model Compatibility:
ASW-20 Series Accessible Grills
Coating:
Black Enamel
Gauge (metal):
7 ga
Material:
Steel
Product Type:
Post, Grate
Size:
300 sq in
Weight:
76 lb