224 sq in. Embedded Post Grill
CBP-135 Series 224 sq in. Embedded Post Grill
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Heavy gauge welded steel fabrication. No rivets.
- 360 degree firebox rotation on theft proof swivel.
- Cooking grate adjusts to 4 levels and tips up for easy clean out.
- Made in the USA since 1959.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- CBP-135 Series
- Material:
- Steel
- Weight:
- 50 lb