This product requires certification to purchase.

432 sq in. Embedded Post Grill with Grate

You last purchased this on
 
Pilot Rock

N-24 Series 432 sq in. Embedded Post Grill with Grate

  • Fast #
  • Part #RN24B2
  • Item #7951915
  • Manufacturer Part #N-24 B2
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pilot Rock

N-24 Series 432 sq in. Embedded Post Grill with Grate

  • Fast #
  • Part #RN24B2
  • Item #7951915
  • Manufacturer Part #N-24 B2
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy gauge welded steel fabrication. No rivets.
  • 360 degree firebox rotation on theft proof swivel.
  • Cooking grate adjusts to 4 levels.
  • This is the same charcoal grill made for state and national parks and campgrounds.
  • Made in the USA since 1959.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
N-24 Series
Material:
Steel
Weight:
108 lb