144 oz. All-Purpose Cleaner in Orange
144 oz. All-Purpose Cleaner in Orange
Product Details
Product Details
- ALL PURPOSE CLEANER: Pine-Sol® All Purpose Cleaner in a Lavender Clean scent cleans and deodorizes floors, industrial kitchens, restroom facilities and more; Packaging may vary
- SAFE ON SURFACES: Pine-Sol® concentrate cleaner removes tough messes on indoor and outdoor surfaces including appliances, outdoor furniture, garbage cans, showers, toilets, counters and sinks
- CONCENTRATED CLEANER: Concentrated formula can be diluted to deliver 72 gallons of effective cleaning product for heavy cleaning and light touch ups with the long lasting fresh scent of lavender
- MULTI-SURFACE CLEANER: Pine Sol® powers through tough dirt, grease and grime on a wide variety of surfaces, leaving only a sparkle and the fresh scent of clean behind
- GREAT FOR COMMERCIAL USE: From CloroxPro™, Pine-Sol® is ideal for offices, day care centers, schools, hotels, restaurants and other commercial facilities
Specifications
- Application:
- Commercial, Residential
- Color Finish Name:
- Orange
- Green Seal Certified:
- No
- Height:
- 13 in
- Length:
- 19-1/2 in
- Material:
- Liquid
- Product Type:
- Cleaner
- SCAQMD Compliant:
- No
- Size:
- 144 oz
- Weight:
- 30.5 lb
- Width:
- 6-81/100 in