This product requires certification to purchase.

144 oz. Lemon Scented 3 Pack

This product has been replaced by

80 OZ PINE-SOL CONCENT LEMON 3/CA
Pine-Sol® 80 OZ PINE-SOL CONCENT LEMON 3/CA
Manufacturer Part #CLO60607CT
You last purchased this on
 
Pine-Sol®

144 oz. Lemon Scented 3 Pack

  • Fast #
  • Part #CLO35419CT
  • Item #4440796
  • Manufacturer Part #35419
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

80 OZ PINE-SOL CONCENT LEMON 3/CA
Pine-Sol® 80 OZ PINE-SOL CONCENT LEMON 3/CA
Manufacturer Part #CLO60607CT
Pine-Sol®

144 oz. Lemon Scented 3 Pack

  • Fast #
  • Part #CLO35419CT
  • Item #4440796
  • Manufacturer Part #35419
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • All purpose cleaner: Pine-Sol® all purpose cleaner in a lavender clean scent cleans and deodorizes floors, industrial kitchens, restroom facilities and more; packaging may vary
  • Safe on surfaces: Pine-Sol® concentrate cleaner removes tough messes on indoor and outdoor surfaces including appliances, outdoor furniture, garbage cans, showers, toilets, counters and sinks
  • Concentrated cleaner: Concentrated formula can be diluted to deliver 72 gallons of effective cleaning product for heavy cleaning and light touch ups with the long lasting fresh scent of lavender
  • Multi-surface cleaner: Pine Sol® powers through tough dirt, grease and grime on a wide variety of surfaces, leaving only a sparkle and the fresh scent of clean behind
  • Great for commercial use: From CloroxPro™, Pine-Sol® is ideal for offices, day care centers, schools, hotels, restaurants and other commercial facilities
  • Requires Certification

Specifications

Application:
All Purpose
Color Finish Name:
Clear Yellow
Height:
13 in
Length:
19-1/2 in
Material:
Liquid
Package Quantity:
Pack of 3
Product Type:
Cleaner
Size:
144 oz
Weight:
30.5 lb
Width:
6-81/100 in