10 Person Plastic Contractor First Aid Kit
10 Person Plastic Contractor First Aid Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Plastic box is gasketed for weatherproof protection of contents
- Convenient molded carry handle includes slots for wall mounting
- Lightweight kit is ideal for use in the office, vehicle or on the job site
- Labels have first aid instructions in English & Spanish
- Meets ANSI Z308.1-2009 requirements
- Can be customized with your logo
Documents
Specifications
- ANSI:
- ANSI Z308.1-2009
- Color Finish Name:
- White
- Material:
- Plastic