This product requires certification to purchase.

Size XL Reusable Leather Driver in Natural

You last purchased this on
 
PIP®

68-162HV Size XL Reusable Leather Driver in Natural

Brand image
You last purchased this on
 
PIP®

68-162HV Size XL Reusable Leather Driver in Natural

  • Fast #
  • Part #P68162XL
  • Item #9783602
  • Manufacturer Part #68-162/XL
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Top grain cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification
  • Meets the content requirements for chromium VI free leather
  • "Watch your hands" logo is imprinted in hi-vis orange on back of glove as a reminder
  • Requires Certification

Documents


Specifications

Collection:
68-162HV
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Glove Size:
XL
Glove Type:
Driver
Length:
10-1/5 in
Material:
Leather
Material Type:
Cowhide
Reusable:
Yes


Customers Also Bought
1–6 of 18 items
Part #P68105XL
Item #7216498
4.4 out of 5 Customer Rating
Requires Certification
Part #M48228903
Item #7605785
5 out of 5 Customer Rating
Requires Certification
Part #S66519
Item #7240504
4.9 out of 5 Customer Rating
Requires Certification
Part #P68161SBM
Item #3942358
4.1 out of 5 Customer Rating
Requires Certification
Part #R59205
Item #11587
4.3 out of 5 Customer Rating
Requires Certification
Part #S6528
Item #7258658
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #P68161SBM
Item #3942358
4.1 out of 5 Customer Rating
Requires Certification
Part #P68105XL
Item #7216498
4.4 out of 5 Customer Rating
Requires Certification
Part #P68105L
Item #7216504
4.2 out of 5 Customer Rating
Requires Certification
Part #P34605XL
Item #7604424
3.4 out of 5 Customer Rating
Requires Certification
Part #P22760L
Item #8229784
4.7 out of 5 Customer Rating
Requires Certification
Part #P16560S
Item #7233874
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing