Ambi-dex® Turbo
Frequently Purchased Together
Product Details
Product Details
- Economical liquid proof protection
- Fully textured palm and finger provides a good grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Meets the emergency medical glove requirements of NFPA 1999 Standard on Protective Clothing for Emergency Medical Operations, 2018
- Silicone Free
Documents
Specifications
- ASTM:
- ASTM D-3578
- CE Approved:
- No
- Coating:
- Powder Free
- Collection:
- Ambi-dex® Turbo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- Yes
- Glove Size:
- L
- Glove Type:
- Automotive, Powder Free
- Length:
- 9-3/5 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Reusable:
- No
- Thickness:
- 5 mil
- Width:
- 4-1/10 in