This product requires certification to purchase.

Size L Cotton and Rubber Reusable Gloves in Black

You last purchased this on
 
PIP®

Chemguard+™ Size L Cotton and Rubber Reusable Gloves in Black

  • Fast #
  • Part #P1SN2539
  • Item #9415515
  • Manufacturer Part #1SN2539
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PIP®

Chemguard+™ Size L Cotton and Rubber Reusable Gloves in Black

  • Fast #
  • Part #P1SN2539
  • Item #9415515
  • Manufacturer Part #1SN2539
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 18 in. long heavyweight neoprene
  • Crinkle grip
  • Flannel lined
  • Sanitized® treated
  • Requires Certification

Documents


Specifications

Collection:
Chemguard+™
Color Finish Category:
Blacks
Color Finish Name:
Black
Disposable:
No
Glove Size:
L
Glove Type:
Chemical Handling, Machining and Degreasing, Material Handling, Petrochemical, Plating
Length:
18 in
Material:
Cotton, Rubber
Material Type:
Neoprene
Reusable:
Yes