Clear Frame Polycarbonate Safety Glasses with Indoor and Outdoor Lens
Clear Frame Polycarbonate Safety Glasses with Indoor and Outdoor Lens
Frequently Purchased Together
Product Details
Product Details
- Weighing in at 16 grams, Z-Lyte brings in a new era of lightweight safety eyewear
- Modern wraparound lens style will look great on a variety of users
- Thin temple provides a secure fit without pressure
Documents
Specifications
- ANSI:
- ANSI Z87.1 2015
- Application:
- Artificial Light, Forklift, Indoor, Outdoor
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate