This product requires certification to purchase.

Cotton and Plastic Jersey Gloves in Brown

You last purchased this on
 
PIP®

Cotton and Plastic Jersey Gloves in Brown

  • Fast #
  • Part #P95808
  • Item #3949335
  • Manufacturer Part #95-808
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
PIP®

Cotton and Plastic Jersey Gloves in Brown

  • Fast #
  • Part #P95808
  • Item #3949335
  • Manufacturer Part #95-808
3.3 out of 5 Customer Rating

X Points
per PAIR
Color Finish Name: Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Polyester/Cotton construction is breathable and decreases hand fatigue
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Clute cut provides a roomy fit
  • Straight thumb increases comfort in closed-fisted work
  • Brown color hides the dirt and extends the wear
  • Requires Certification

Documents


Specifications

Color Finish Category:
Browns
Color Finish Name:
Brown
Disposable:
No
Glove Type:
Work
Material:
Cotton, Plastic
Material Type:
Polyester
Reusable:
Yes